Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal. Asphalt Sealer, Natural Finish, Black/Brown, Water Base

  • Mfr # HE130093

  • Zoro # G3470769


product price: $320.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Size
55 gal.
Finish
Natural
For Use With
Sealcoating Blacktop Pavements, Such As Driveways, Parking Lots, Parking Stalls
Color
Black/Brown
Resin Type
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE130093
Zoro #
G3470769
UPC #
817251164364
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal

Details

Item
Asphalt Sealer
Finish
Natural
For Use With
Sealcoating Blacktop Pavements, Such As Driveways, Parking Lots, Parking Stalls
Color
Black/Brown
Resin Type
Epoxy
Base Type
Water
Application Method
Brush, Squeegee
VOC Content
10g/L
Exposure Conditions
Mild to Severe
Surface
Asphalt
Dry Time
24 to 48 hr.
Characteristics
Do-it-yourself, brush-applied sealcoat is ideal for use on home driveways. Stirs and applies easily. Not recommended for steeply pitched driveways on which the incline may combine with water or ice to create a hazard
For Use On Surface Material
Asphalt
Application Temperature
50 to 90 Degrees F
Application
Natural Epoxy Driveway Coating
Item - Cleaners and Sealers
Sealer
Container Style
Drum
Starts to Harden
1 to 2 day
Dry Time Tack Free
4 hr.
Coverage
5,500 sq ft
Full Cure Time
2 day
Flash Point
Greater than 212 Degrees F
Dry Time - Light Traffic
24 to 48 hr.
Features
Renews Black Top Driveways
Dry Time Recoat
4 hr
VOC
10 g/L
Standards
29 CFR 1910.1200, 40 CFR 302, 40 CFR 122.2, 40 CFR 122.42, DSL/NDSL, SARA 311, SARA 312, SARA 313
Container Type
Drum
Product Type
Asphalt Sealcoating
Environment
Outdoor
Working Time
4 hr
Series
130
Base Material
Asphalt
VOC Content Weight
10 g/L
Minimum Application Temperature
50 Degrees F

Description

Asphalt Sealer, Product Type Asphalt Sealer, Coverage 5,500 sq ft, Container Size 55 gal, Container Type Drum, Working Time 4 hr, Full Cure Time 2 day, Color Black/Brown, Application Natural Epoxy Driveway Coating, Base Material Asphalt, Environment Outdoor, Flash Point Greater than 212 Degrees F, For Use On Surface Material Asphalt, Minimum Application Temperature 50 Degrees F, Standards 29 CFR 1910.1200, 40 CFR 302, 40 CFR 122.2, 40 CFR 122.42, DSL/NDSL, SARA 311, SARA 312, SARA 313

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.