Shop HENRY
See all product information
Create Account
Asphalt Coating, Liquid, Black, 4.75 gal Pail
- Mfr # HE130074
- Zoro # G724230919
product price:Â
$
58.89
/ea
Key Features
Coverage
200 to 500 sq ft
VOC Content Weight
10 g/L
Container Type
Pail
Series
130
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE130074
- Zoro #
- G724230919
- UPC #
- 081725033054
- Country of Origin
- United States
- Coverage
- 200 to 500 sq ft
- VOC Content Weight
- 10 g/L
- Container Type
- Pail
- Series
- 130
- Color
- Black
- Flash Point
- Greater Than 212 Degrees F
- Application Method
- Brush
- Minimum Application Temperature
- 50 Degrees F
- Item
- Asphalt Coating
- Base Material
- Water
- Application
- Home Driveways
Dimensions
- Container Size
- 5 gal
Description
COATING DRIVEWAY ASPHALT 4. 75G. Specifications:. Application: For use as a sealcoat on home driveways. Compositions: Asphalt Bentonite Fullers Earth Slate Water. Henry's driveway asphalt coating offers Do-It-Yourselfers a simple, brush-applied sealcoat solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.