Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, Light Beige, 10 oz, Cartridge

  • Mfr # 440 30OZ

  • Zoro # G105612808


product price: $20.35
/ea

Key Features

Color
Light Beige
Container Size
10 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440 30OZ
Zoro #
G105612808
UPC #
081833440058
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Construction Adhesive
Color
Light Beige
Container Type
Cartridge

Description

HENRY 440 Cove Base Adhesive 30 OZ is a high-performance wet-set adhesive for installing rubber and vinyl cove base. With an aggressive initial grab the cove base adhesive will adhere quick to make your job easier. No open time required and ez cleanup with water make this simple, quick and easy. Incorporates a plasticizer migration resistant qualities to ensure a long durable life. Zero VOC's make this a safe product to use as well.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.