Zoro Homepage

Elastomeric Roof Coating, 1 gal, Pail, White

  • Mfr # HE587046

  • Zoro # G5223732


product price: $36.79
/ea

Key Features

Container Type
Pail
Size
1 gal
Color
White
Adheres To
Roof
Dry Time
2 to 24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE587046
Zoro #
G5223732
UPC #
081725043350
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
0.9 gal

Details

Item
Elastomeric Roof Coating
Container Type
Pail
Color
White
Adheres To
Roof
Dry Time
2 to 24 hr
Application
Recoating Previously Coated Acrylic and Aluminum Roofs, BUR and Modified Bitumen(MB) roofs.
For Use With
Heavy Duty Sprayer or Deep-Pile Paint Roller
Application Temperature
50 Degrees to 70 Degrees F
Resin Type
Acrylic
Coverage
100 sq ft/gal
Application Method
Roller, Spray
Base Type
Water
Standards
Energy Star Certified
VOC Content
50 g/L
For Use On
Roofs
Cure Time
2 to 24 hr
Minimum Application Temperature
50 Degrees F
Roof Item Type
Coating
Resistance Properties
Stain Resistant
Surface Texture
Rough, Smooth
Use Location
Exterior
Coverage Area
100 sq ft/gal
Durability
Non-Fibered
Sub Brand
Dura-Brite
Mildew Resistant
Yes
Reflective
No
Roof Application
Roof Coatings
Coating Type
Roof Coating
UV Resistant
Yes
Surface Material
Metal, Modified Bitumen
Maximum Application Temperature
70 Degrees F
Basic Surface Type
Multi-Surface

Description

Elastomeric Roof Coating, Base Type Water, Resin Type Acrylic, Size 0.9 gal, White, Coverage 100 sq ft/gal, Dry Time 2 to 24 hr, VOC Content 50 g/L, Application Temperature 50 Degrees to 70 Degrees F, Energy Star Certified Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.