Zoro Homepage

Elastomeric Roof Coating, 4.75 gal, Pail, White

  • Mfr # HE687406

  • Zoro # G5223687


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
4.75 gal
Color
White
Dry Time
2 to 24 hr
Resin Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE687406
Zoro #
G5223687
UPC #
081725054455
Country of Origin
United States

Dimensions

Size
4.75 gal
Container Size
4.75 gal

Details

Item
Elastomeric Roof Coating
Container Type
Pail
Color
White
Dry Time
2 to 24 hr
Resin Type
Acrylic
Application Temperature
50 Degrees to 70 Degrees F
Base Type
Acrylic
For Use With
Heavy Duty Sprayer or Deep-Pile Paint Roller
Coverage
100 sq ft/gal
Application Method
Roller, Spray
VOC Content
50 g/L
Standards
Energy Star Certified
Cure Time
2 to 24 hr
For Use On
Roofs
Surface Texture
Rough, Smooth
Use Location
Exterior
Roof Item Type
Coating
Mildew Resistant
Yes
Minimum Application Temperature
50 Degrees F
Basic Surface Type
Multi-Surface
Resistance Properties
Dirt Resistant, Stain Resistant
Coverage Area
100 sq ft/gal
UV Resistant
Yes
Surface Material
Metal, Modified Bitumen
Sub Brand
Enviro-White
Coating Type
Roof Coating
Maximum Application Temperature
70 Degrees F
Roof Application
Roof Coatings
Durability
Non-Fibered
Reflective
No

Description

Elastomeric Roof Coating, Base Type Water, Resin Type Acrylic, Size 4.75 gal, White, Coverage 100 sq ft/gal, Dry Time 2 to 24 hr, VOC Content 50 g/L, Application Temperature 50 Degrees to 70 Degrees F, Energy Star Certified Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.