Zoro Homepage

Plastic Roof Cement, 3.5 gal, Pail, Black

  • Mfr # HE204061

  • Zoro # G9123913


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
3.5 gal
Color
Black
Adheres To
Composition, Mineral Surface Cap Sheet, Asphalt Coated, SBS Modified Metal and Masonry Roof
Dry Time
30 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE204061
Zoro #
G9123913
UPC #
817252046072
Country of Origin
United States

Dimensions

Size
3.5 gal
Container Size
3.5 gal

Description

Plastic Roof Cement, Base Type Oil, Resin Type Asphalt, Size 3.5 gal, Black, Finish Matte, Coverage 12.5 sq ft/gal, Dry Time 30 day, VOC Content 300 g/L, Surface Repair Holes, Cracks, Splits On Composition, Mineral Surface Cap Sheet, Asphalt Coated, SBS Modified and Metal Roofs, Application Temperature Room Temperature, ASTM D4586 Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.