Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Roof Coating, 1 gal, Pail, White

  • Mfr # HE287SF046

  • Zoro # G5223696


product price: $50.79
/ea

Key Features

Container Type
Pail
Color
White
Adheres To
Roof
Dry Time
2 to 24 hr
Application
Recoating Previously Coated Roofs and Aged Asphalt Roofs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE287SF046
Zoro #
G5223696
UPC #
081725287419
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
0.9 gal

Details

Item
Protective Roof Coating
Container Type
Pail
Color
White
Adheres To
Roof
Dry Time
2 to 24 hr
Application
Recoating Previously Coated Roofs and Aged Asphalt Roofs
Resin Type
Acrylic
Application Temperature
50 Degrees to 70 Degrees F
For Use With
Heavy Duty Sprayer or Deep-Pile Paint Roller
Base Type
Water
Coverage
100 sq ft/gal
Standards
Energy Star Certified
VOC Content
50 g/L
Application Method
Roller, Spray
For Use On
Roofs
Cure Time
2 to 24 hr
Coverage Area
100 sq ft/gal
Reflective
No
Roof Item Type
Coating
Use Location
Exterior
Sub Brand
Solar-Flex
Heat Resistant
Yes
Mildew Resistant
Yes
Basic Surface Type
Multi-Surface
Resistance Properties
Chalking Resistant, Disbonding Resistant, Discoloration Resistant
Surface Texture
Rough, Smooth
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
70 Degrees F
Roof Application
Roof Coatings
Durability
Non-Fibered
Surface Material
Metal, Modified Bitumen
Coating Type
Acrylic Latex Coating
UV Resistant
Yes

Description

Protective Roof Coating, Base Type Water, Resin Type Acrylic, Size 0.9 gal, White, Coverage 100 sq ft/gal, Dry Time 2 to 24 hr, VOC Content 50 g/L, Application Temperature 50 Degrees to 70 Degrees F, Energy Star Certified Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.