Zoro Homepage

Protective Roof Coating, 4.75 gal, Pail, White

  • Mfr # HE287SF018

  • Zoro # G5223705


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
White
Adheres To
Roof
Dry Time
2 to 24 hr
Application
Recoating Previously Coated Roofs and Aged Asphalt Roofs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE287SF018
Zoro #
G5223705
UPC #
081725287716
Country of Origin
United States

Dimensions

Size
4.75 gal
Container Size
4.75 gal

Description

Protective Roof Coating, Base Type Water, Resin Type Acrylic, Size 4.75 gal, White, Coverage 100 sq ft/gal, Dry Time 2 to 24 hr, VOC Content 50 g/L, Application Temperature 50 Degrees to 70 Degrees F, Energy Star Certified Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.