Zoro Homepage

Protective Roof Coating, 5 gal, Pail, Pigmented

  • Mfr # PG988WHS073

  • Zoro # G9192657


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 gal
Color
Pigmented
Adheres To
Asphaltic BUR, Capsheet, Ply, Metal, Polyurethane
Dry Time
1 to 2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG988WHS073
Zoro #
G9192657
UPC #
081725836228
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Protective Roof Coating
Container Type
Pail
Color
Pigmented
Adheres To
Asphaltic BUR, Capsheet, Ply, Metal, Polyurethane
Dry Time
1 to 2 hr
Application
Roof Coating
For Use With
Spray Gun
VOC Content
10g/L
Application Method
Brush, Roll, Spray
Finish
Unfinished
Base Type
Silicone
Surface
Acrylic Coating, Aged Membrane Roofing, Concrete, Existing Asphaltic Roof Coatings, Metal, Polyurethane Foam, Single Ply, Smooth BUR, Smooth/Granulated Cap Sheet
Coverage
1.5 sq ft/gal
Standards
ASTM D6694, ASTM D7281, ASTM G21, CEC Title 24 Section 118(i)3, Florida Approved, FM Certified, Miami-Dade County Approved, NSF Protocol P151, UL Certified
Green Certification or Other Recognition
ENERGY STAR
Resin Type
Silicone
Application Temperature
32 Degrees to 120 Degrees F
For Use On
Cap Sheets, Patching Compounds, Roofs, Smooth BUR
Cure Time
2 to 6 hr
Resistance Properties
Mold Resistant
Coating Type
Acrylic Coating
Coverage Area
70 sq ft/gal
Mildew Resistant
Yes
Surface Texture
Rough, Smooth
Roof Item Type
Coating
UV Resistant
Yes
Primer Required
Yes
Durability
Non-Fibered
Sub Brand
Pro-Grade
Surface Material
Concrete, Metal, Polyurethane Foam
Maximum Application Temperature
120 Degrees F
Use Location
Exterior
Basic Surface Type
Multi-Surface
Shelf Life
2 yr
Minimum Application Temperature
32 Degrees F
Reflective
No
VOC Compliant
Yes
Roof Application
Roof Coatings

Description

Protective Roof Coating, Base Type Silicone, Resin Type Silicone, Size 5 gal, White, Finish Unfinished, Coverage 1.5 sq ft/gal, Dry Time 1 to 2 hr, VOC Content 10 g/L, Surface Acrylic Coating, Aged Membrane Roofing, Concrete, Existing Asphaltic Roof Coatings, Metal, Polyurethane Foam, Single Ply, Smooth BUR, Smooth/Granulated Cap Sheet, Application Temperature 32 Degrees to 120 Degrees F, ASTM D7281, NSF P151 Standards, For Use With Patching Compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.