Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Fabric, 4 in x 150 ft, Roll, White

  • Mfr # HE296195

  • Zoro # G5267665


product price: $17.99
/ea
Sold in multiples of 18 for $323.82

Key Features

Container Type
Roll
Size
4 in x 150 ft
Color
White
Adheres To
Roof
Application
To Reinforce Repair and Flashing Mastics Such as Roof Cement, Wet Patch Roof Cement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE296195
Zoro #
G5267665
UPC #
081725296916
Country of Origin
Korea, Republic of

Dimensions

Size
4 in x 150 ft
Fabric Container Size
4 in x 150 ft

Details

Item
Repair Fabric
Container Type
Roll
Color
White
Adheres To
Roof
Application
To Reinforce Repair and Flashing Mastics Such as Roof Cement, Wet Patch Roof Cement
Coverage
4 in x 150 ft Roll
Resin Type
Polyester
Finish
Unfinished
For Use On
Roofs
Roof Coating Technology
Roof Repair Fabrics
Reflective
No
Coverage Area
4 in x 150 ft/roll
Roof Item Type
Fabric
Roof Application
Roof Fabric
Basic Surface Type
Multi-Surface
Durability
Non-Fibered
Resistance Properties
Puncture Resistant

Description

Repair Fabric, Resin Type Polyester, Size 4 in X 150 ft Roll, White, Finish Unfinished, Coverage 4 in x 150 ft Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.