Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Coating, Black

  • Mfr # PG197088

  • Zoro # G304845182


product price: $765.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Black
Base Type
Water
Resin Type
Asphalt
Application Method
Brush, Roller, Spray
VOC Content
50 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG197088
Zoro #
G304845182
UPC #
81725054370
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Color
Black
Base Type
Water
Resin Type
Asphalt
Application Method
Brush, Roller, Spray
VOC Content
50 g/L
Cure Time
2 to 7 day
Resistance Properties
Sag Resistant
Sub Brand
Pro-Grade
VOC Compliant
Yes
Dry Time
6 to 24 hr
Coverage Area
11 sq ft/gal
Roof Application
Roof Coatings
Mildew Resistant
Yes
Roof Coating Technology
Asphalt Roof Coatings
Item
Roof Coating
Reflective
Yes
Surface Texture
Smooth
Surface Material
Metal
Primer Required
Yes
Container Type
Pail
Heat Resistant
Yes
Standards
ASTM D1227, FM Certified, Miami Dade County Approved, UL Certified
Features
Resists Moisture Intrusion
For Use On
Metal
Roof Item Type
Coating
Basic Surface Type
Asphalt
Warranty
2 yr

Description

Roof Coating, Base Type Water, Resin Type Asphalt, Black, Dry Time 6 to 24 hr, VOC Content 50 g/L, ASTM D1227, FM Certified, Miami Dade County Approved, UL Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.