Zoro Homepage

Roof Coating, White

  • Mfr # HE287SF093

  • Zoro # G304845175


product price: $1,468.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Base Type
Water
Resin Type
Acrylic
Application Method
Roller, Spray
VOC Content
50 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE287SF093
Zoro #
G304845175
UPC #
81725267510
Country of Origin
United States

Dimensions

Container Size
55 gal

Description

Roof Coating, Base Type Water, Resin Type Acrylic, White, Dry Time 2 to 24 hr, VOC Content 50 g/L, CEC Title 24 Section 118(i)3, Energy Star Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.