Roof Leak Repair, 1 gal, Pail, Black

  • Mfr # HE208R042

  • Zoro # G5223574


product price: $26.99
/ea

Key Features

Container Type
Pail
Color
Black
Coverage
12.5 sq ft/gal
Application Temperature
Room Temperature
Resin Type
Asphalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE208R042
Zoro #
G5223574
UPC #
081725208940
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
0.9 gal

Details

Item
Roof Leak Repair
Container Type
Pail
Color
Black
Coverage
12.5 sq ft/gal
Application Temperature
Room Temperature
Resin Type
Asphalt
Base Type
Refined Asphalt
For Use With
Trowel; Putty Knife
Application Method
Putty Knife, Trowel
Standards
ASTM D3409, ASTM D4586
VOC Content
300 g/L
For Use On
Chimneys, Flashing, Gutters, Joints In Metal Edging, Roofs, Skylights, Vents
Cure Time
30 day
Sub Brand
Wet Patch
Surface Material
Masonry, Metal
Coating Type
Roof Sealant
Durability
Non-Fibered
Reflective
No
Heat Resistant
Flammable
Roof Application
Roof Leak Repair
Roof Item Type
Sealant
Maximum Application Temperature
120 Degrees F
Resistance Properties
Freeze Resistant
Basic Surface Type
Multi-Surface
Minimum Application Temperature
0 Degrees F
Coverage Area
12.5 sq ft/gal

Description

Roof Leak Repair, Base Type Oil, Resin Type Asphalt, Size 0.9 gal, Black, Coverage 12.5 sq ft/gal, VOC Content 300 g/L, Application Temperature Room Temperature, ASTM D3409, ASTM D4586 Standards

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.