Roof Leak Repair, 10.1 oz, Cartridge, Black
Mfr # HE208R004
Zoro # G5223565
product price:Â $8.55
/eaKey Features
Container Type
Cartridge
Size
10.1 oz
Color
Black
Adheres To
Composition, Mineral Surface Cap Sheet, Asphalt Coated, SBS Modified Metal and Masonry Roof
Application
Repairs Holes and Cracks, Seals Leaks and Openings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HE208R004
Zoro #
G5223565
UPC #
081725208919
Country of Origin
United States
Dimensions
Size
10.1 oz
Container Size
10.1 oz
Description
Roof Leak Repair, Base Type Oil, Resin Type Asphalt, Size 10.1 oz, Black, Coverage 12.5 sq ft/gal, VOC Content 300 g/L, Application Temperature Room Temperature, ASTM D3409, ASTM D4586 Standards
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.