Zoro Homepage

Roof Sealant, Clear

  • Mfr # HE212202

  • Zoro # G013037670


product price: $11.39
/ea
Sold in multiples of 24 for $273.36

Key Features

Color
Clear
Base Type
Solvent
Resin Type
Thermoplastic
Application Method
Brush
VOC Content
350 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE212202
Zoro #
G013037670
UPC #
081725071360
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Description

Spray Cleaner, Base Type Solvent, Resin Type Thermoplastic, Clear, Dry Time 30 min, VOC Content 350 g/L, ASTMD2240 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.