Roofing Base Coating & Sealant, 5 gal, Pail, Gray

  • Mfr # PG294073

  • Zoro # G9192578


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 gal
Color
Gray
Dry Time
2 to 24 hr
Coverage
1 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG294073
Zoro #
G9192578
UPC #
081725158375
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Roofing Base Coating & Sealant
Container Type
Pail
Color
Gray
Dry Time
2 to 24 hr
Coverage
1 sq ft/gal
For Use With
Patching Compounds
VOC Content
50 g/L
Application Temperature
50 Degrees to 100 Degrees F
Application Method
Roller, Spray
Standards
Florida Approved, FM Certified, Miami Dade County Approved, UL Certified
Resin Type
Silicone
Finish
Unfinished
Surface
Existing Asphaltic Roof Coatings, Smooth BUR
Base Type
Solvent
For Use On
Patching Compounds, Roofs, Smooth BUR
Cure Time
2 to 24 hr
Basic Surface Type
Multi-Surface
Minimum Application Temperature
50 Degrees F
Durability
Non-Fibered
Coating Type
Base Coating
Roof Coating Technology
Silicone Roof Coatings
Surface Texture
Smooth
Coverage Area
1.5 sq ft/gal
Maximum Application Temperature
100 Degrees F
Sub Brand
Pro-Grade
Roof Application
Roof Sealants
Roof Item Type
Sealant
VOC Compliant
Yes
Mildew Resistant
Yes
Primer Required
No
Surface Material
Asphalt, Concrete, EPDM, Hypalon, Masonry, Metal, Modified Bitumen, PVC, Stucco
Resistance Properties
Chalking Resistant, Disbonding Resistant, Discoloration Resistant, Fungus Resistant

Description

Roofing Base Coating and Sealant, Base Type Solvent, Resin Type Silicone, Size 5 gal, Gray, Finish Unfinished, Coverage 1 sq ft/gal, VOC Content 50 g/L, Surface Existing Asphaltic Roof Coatings, Smooth BUR, Application Temperature 50 Degrees to 100 Degrees F, For Use With Patching Compounds

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.