Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roofing Sealant, 1 gal, Pail, White

  • Mfr # HE289046

  • Zoro # G5223644


product price: $42.45
/ea

Key Features

Container Type
Pail
Color
White
Dry Time
2 to 24 hr
Base Type
Water-Based acrylic resins
Application Temperature
50 Degrees to 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE289046
Zoro #
G5223644
UPC #
081725289406
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Roofing Sealant
Container Type
Pail
Color
White
Dry Time
2 to 24 hr
Base Type
Water-Based acrylic resins
Application Temperature
50 Degrees to 70 Degrees F
For Use With
Polyester Repair Fabric if damaged area is over 1/4" long
Coverage
12.5 sq ft/gal
Resin Type
Acrylic
Application Method
Brush, Trowel
Standards
ASTM C-920
Cure Time
1 to 7 day
For Use On
Mineral Surfaced Cap Sheet, Polyester Fabrics, Roofs, SBS Modified
Reflective
Yes
Roof Item Type
Sealant
Resistance Properties
Freeze Resistant
Coverage Area
12.5 sq ft/gal
Coating Type
Tinted Acrylic Coating
Maximum Application Temperature
70 Degrees F
Minimum Application Temperature
50 Degrees F
Surface Material
Asphalt, Concrete, Metal, Stucco
Surface Texture
Smooth
Roof Coating Technology
Acrylic Roof Coatings
Basic Surface Type
Multi-Surface
Use Location
Exterior
Durability
Non-Fibered
Roof Application
Roof Sealants

Description

Roofing Sealant, Base Type Water, Resin Type Acrylic, Size 0.9 gal, White, Coverage 12.5 sq ft/gal, Dry Time 2 hr, Application Temperature 50 Degrees to 70 Degrees F, ASTM C-920 Standards

Restrictions

WARNING: This product can expose you to chemicals including Benz[a]anthracene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.