Zoro Homepage
This item is Discontinued.
Henry Roofing Sealant, 10.1 oz, Cartridge, Black HE225F104

Roofing Sealant, 10.1 oz, Cartridge, Black (Discontinued)

  • Mfr # HE225F104
  • Zoro # G5223626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE225F104
Zoro #
G5223626
UPC #
081725225909
Country of Origin
United States

Dimensions

Size
10.1 oz

Details

Item
Roofing Sealant
Container Type
Cartridge
Color
Black
Adheres To
Walls, Metals
Application
Repairs Cracks, Breaks, Holes, Joints, Walls, Curbs and Roof Projection
Base Type
Rubber
Application Temperature
Room Temperature
For Use With
Trowel; Putty Knife
Coverage
25 sq ft/gal
Resin Type
Rubber

Description

Roofing Sealant, Resin Type Rubber, Size 10.1 oz, Black, Coverage 25 sq ft/gal, Application Temperature Room Temperature

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI, VA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.