Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roofing Sealant, 10.1 oz, Cartridge, Black

  • Mfr # PG928004

  • Zoro # G9192569


product price: $36.39
/ea

Key Features

Container Type
Cartridge
Size
10.1 oz
Color
Black
Dry Time
1 to 3 hr
Standards
ASTM D412, EPA Method 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG928004
Zoro #
G9192569
UPC #
081725066342
Country of Origin
United States

Dimensions

Size
10.1 oz
Container Size
10.1 oz

Details

Item
Roofing Sealant
Container Type
Cartridge
Color
Black
Dry Time
1 to 3 hr
Standards
ASTM D412, EPA Method 24
Application Temperature
35 Degrees to 120 Degrees F
Application Method
Caulking Gun
Surface
Metal
Resin Type
Silicone
Finish
Unfinished
VOC Content
25g/L
Base Type
Silicone
For Use With
Caulking Gun
For Use On
Patching Compounds, Roofs
Cure Time
1 to 7 day
Sub Brand
Pro-Grade
Minimum Application Temperature
35 Degrees F
Maximum Application Temperature
120 Degrees F
Mildew Resistant
Yes
Shelf Life
2 yr
Surface Texture
Smooth
Roof Coating Technology
Silicone Roof Coatings
Resistance Properties
Fungus Resistant
Roof Item Type
Sealant
Roof Application
Roof Sealants
VOC Compliant
Yes
Durability
Non-Fibered
Coating Type
Roof Coating
Use Location
Exterior
Surface Material
Metal
Basic Surface Type
Metal

Description

Roofing Sealant, Base Type Solvent, Resin Type Silicone, Size 10.1 oz, Black, Finish Unfinished, VOC Content 25 g/L, Surface Metal, Application Temperature 35 Degrees to 120 Degrees F, ASTM D412 Standards, For Use With Patching Compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.