Zoro Homepage

Roofing Sealant, 1.9 gal, Pail, White

  • Mfr # PG923W120

  • Zoro # G9192666


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
1.9 gal
Color
White
Dry Time
48 hr
Standards
ASTM D412, EPA Method 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG923W120
Zoro #
G9192666
UPC #
081725167445
Country of Origin
United States

Dimensions

Size
1.9 gal
Container Size
1.9 gal

Details

Item
Roofing Sealant
Container Type
Pail
Color
White
Dry Time
48 hr
Standards
ASTM D412, EPA Method 24
Application Method
Brush, Trowel
Base Type
Silicone
Application Temperature
35 Degrees to 120 Degrees F
Surface
Acrylic Coating, Aged Membrane Roofing, Concrete, Existing Asphaltic Roof Coatings, Metal, Polyurethane Foam, Single Ply, Smooth BUR, Smooth/Granulated Cap Sheet
For Use With
Patching Compounds
Finish
Unfinished
Resin Type
Silicone
VOC Content
25g/L
Coverage
6 sq ft/gal
For Use On
Cap Sheets, Patching Compounds, Roofs, Smooth BUR
Cure Time
48 hr
Maximum Application Temperature
120 Degrees F
Surface Material
Metal, Modified Bitumen, Polyurethane Foam
Minimum Application Temperature
35 Degrees F
Basic Surface Type
Multi-Surface
Roof Application
Roof Sealants
Use Location
Exterior
Surface Texture
Rough, Smooth
Reflective
Yes
Coverage Area
6 sq ft/gal
Coating Type
Roof Coating
Resistance Properties
Water Resistant
Sub Brand
Pro-Grade
Roof Coating Technology
Silicone Roof Coatings
VOC Compliant
Yes
Shelf Life
2 yr
Durability
Non-Fibered
Roof Item Type
Sealant

Description

Roofing Sealant, Base Type Solvent, Resin Type Silicone, Size 1.9 gal, White, Finish Unfinished, Coverage 6 sq ft/gal, VOC Content 25 g/L, Surface Acrylic Coating, Aged Membrane Roofing, Concrete, Existing Asphaltic Roof Coatings, Metal, Polyurethane Foam, Single Ply, Smooth BUR, Smooth/Granulated Cap Sheet, Application Temperature 35 Degrees to 120 Degrees F, For Use With Patching Compounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.