Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roofing Sealant, Solvent Base, 1 gal, PK4

  • Mfr # PG941109

  • Zoro # G014738941


product price: $303.99
/pk 4, $76.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Base Type
Solvent
Resin Type
Silicone
Finish
Matte
Application Method
Brush, Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG941109
Zoro #
G014738941
UPC #
0081725169371
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Yellow
Base Type
Solvent
Resin Type
Silicone
Finish
Matte
Application Method
Brush, Roller
VOC Content
25 g/L
Reflective
No
For Use On
Roof Top Coatings
Roof Item Type
Primer
Dry Time
1 hr
Roof Application
Roof Primers
Container Type
Can
Surface Material
Concrete, Metal
Minimum Application Temperature
35 Degrees F
Item
Roof Coatings
Standards
ASTM D93
Basic Surface Type
Multi-Surface
Roof Coating Technology
Silicone Roof Coatings
Durability
Non-Fibered
Heat Resistant
Flammable
Cure Time
1 hr
Coverage Area
400 to 600 sq ft/gal
Sub Brand
Pro-Grade
Dry Time to Recoat
48 hr
Use Location
Exterior
Maximum Application Temperature
120 Degrees F

Description

Roof Coatings, Base Type Solvent, Resin Type Silicone, Yellow, Finish Matte, Dry Time 1 hr, VOC Content 25 g/L, ASTM D93 Standards, Package Quantity 4

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.