Smooth Black Asphalt Cold-Ap Roof And Lap Adhesive 1 gal
- Mfr # HE203042
- Zoro # G007715447
product price:
$
26.69
/ea
Sold in multiples of 4 for
$106.76
Key Features
Coverage (Square-Ft.)
3.5 gal/sq
Size
1 gal
For Use With
Brush, Roller or Squeegee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HE203042
- Zoro #
- G007715447
- UPC #
- 81725203402
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Coverage (Square-Ft.)
- 3.5 gal/sq
- For Use With
- Brush, Roller or Squeegee
- Item
- Roof And Lap Adhesive
Description
Henry 203 Cold-Ap roof and lap adhesive is a premium, brush or squeegee grade, waterproof adhesive made from asphalt, solvents and organic fibers. As a replacement for hot asphalt in built-up roofing (BUR)applications, Henry 203 Cold-Ap roof and lap adhesive is designed for bonding layers of asphalt coated base sheets. It can also be used to bond selvedge laps on composition and 90 lbs. asphalt roll roofing.
- • Use to bond layers of conventional, BUR, SBS base and cap sheets (not APP), seal laps and seams, embed polyester fabric, gravel, granule
- • Replaces hot asphalt in BUR
- • Provides greater cold-weather flexibility
- • Allows longer working time
- • Not recommended for saturated felt
- • Not for use over solvent-sensitive insulation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.