Solar-Flex Smooth White Water Based Elastomeric Roof Coating 1 gal
- Mfr # HE287SF046
- Zoro # G405310831
product price:Â
$
48.15
/ea
Sold in multiples of 4 for
$192.60
Key Features
Color
White
Resin Type
Water Based
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HE287SF046
- Zoro #
- G405310831
- UPC #
- 81725287419
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Color
- White
- Resin Type
- Water Based
Description
Elastomeric water-based acrylic latex coating. Highly resistant to disbonding chalking mildew and discoloration. Bright white with excellent hide . Lowers roof and interior temperatures. Prolongs roof life. Reduces air conditioning costs. Recommended for: Well drained surfaces which do not pond water well adhered weathered previously coated white or aluminum roof surfaces mineral surface cap sheet (conventional SBS or APP) smooth surface stucco parapet walls. Can be applied to a dry or slightly damp (not wet) surface. For use on a properly drained roof. Apply 2 coats. Allow to dry between coats.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.