Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 10.5inD, 16inH, 16inW, Pleated

  • Mfr # AIR11.HF181812

  • Zoro # G004218002


product price: $445.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Performance Rating
MERV 17
Actual Depth
12 in
Actual Height
18 in
Actual Width
18 in
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR11.HF181812
Zoro #
G004218002
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
12 in
Actual Height
18 in
Actual Width
18 in
Nominal Width
16 in
Nominal Depth
10 1/2 in
Nominal Height
16 in

Details

Performance Rating
MERV 17
Item
Air Filter
Filter Type
Pleated
Media Material
Fiberglass
Standards
IEST-RP-CC001
Air Flow @ 300 fpm
1,070 cfm
Media Area
4 sq ft
Number of Filters
1
Filters Out
Bacteria, Dust, Viruses
Filter Efficiency
99.99 %
Filters Down To
0.3 micron
Compatible Manufacturer Model Number
HFAIR1100
Frame Material
Steel
Includes
Downstream Gasket
Includes Frame
Frame Included

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 12 in, Actual Height 18 in, Actual Width 18 in, Compatible Grainger Part Number 60HT60, Compatible Manufacturer Model Number HFAIR1100, Number of Filters 1, Media Material Fiberglass, Nominal Depth 10 1/2 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron, Filters Out Bacteria, Dust, Viruses, Filter Efficiency 99.99 Percent, Air Flow @ 300 fpm 1,070 cfm, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.