Zoro Homepage

Ceiling Cavity Dust Containment, 1 Door

  • Mfr # HC55C-000002

  • Zoro # G1626589


product price: $11,640.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Length
64 in
Width
33 in
Door Height
53 in
Expanded Width
29 in
Window Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC55C-000002
Zoro #
G1626589
UPC #
-
Country of Origin
United States

Dimensions

Length
64 in
Width
33 in
Door Height
53 in
Expanded Width
29 in
Window Height
17 in
Collapsed Width
29 in
Negative Air Port Dia.
12 in w/Export or Import Adaptor
Door Width
24 in
Collapsed Height
68 in
Vacuum Port Dia.
8 in
Height
68 in
Collapsed Length
55 in
Window Width
17 in
Expanded Length
128 in
Negative Air Port Diameter
12 in
Overall Height
120 1/2 in
Overall Width
33 in
Vacuum Port Diameter
8 in
Overall Length
60 in

Details

Item
Particle Containment Enclosure
For Use With
CMR Clean Mat Refills, MTA55 Multiple Tile Adapter, Top Dust Cover for HC55
Includes
(2) Pass-Thru Slips, Clear Zipping Closed-Top, Convenience Outlets, Integrated Negative Air Machine, LED Lighting, Lighting, Retractable Extension Cord
Envelope Material
Poly Fabric
Wheel Material
Polyurethane
Number of Doors
1
Frame Material
Aluminum
Number of Windows
1 to 3
Window Material
Plastic
Floor
Heavy Duty Framed 2 x 4 in Box Aluminum
Product Type
Particle Containment Unit
Number of Casters
4
Compatible Manufacturer Part Number
CMR, DCHC55, MTA55HALO.2
Floor Material
Aluminum

Description

Particle Containment Enclosure, Number of Doors 1, Door Height 53 in, Door Width 24 in, Window Material Plastic, Number of Windows 1 to 3, Window Height 17 in, Window Width 17 in, Negative Air Port Dia. 12 in w/Export or Import Adaptor, Vacuum Port Dia. 8 in, Expanded Length 128 in, Expanded Width 29 in, Height 68 in, Length 64 in, Width 33 in, Collapsed Height 68 in, Collapsed Length 55 in, Collapsed Width 29 in, Heavy Duty Framed 2 x 4 in Box Aluminum Floor, Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.