Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Cavity Dust Containment, 1 Door

  • Mfr # HC74C-000002

  • Zoro # G1626613


product price: $10,792.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.

Key Features

Number of Doors
1
Length
82 in
Collapsed Length
74 in
Door Height
53 in
Expanded Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC74C-000002
Zoro #
G1626613
UPC #
-
Country of Origin
United States

Dimensions

Length
82 in
Collapsed Length
74 in
Door Height
53 in
Expanded Width
29 in
Height
68 in
Door Width
24 in
Window Height
17 in
Width
29 in
Collapsed Width
29 in
Window Width
17 in
Negative Air Port Dia.
12 in w/Export or Import Adaptor
Expanded Length
128 in
Vacuum Port Dia.
8 in
Collapsed Height
68 in
Overall Width
29 in
Overall Length
80 in
Negative Air Port Diameter
12 in
Power Cord Length
25 ft
Overall Height
120 1/2 in
Vacuum Port Diameter
8 in

Details

Item
Particle Containment Enclosure
Number of Doors
1
Wheel Material
Polyurethane
Window Material
Plastic
Frame Material
Aluminum
Floor
Heavy Duty Framed 2 x 4 in Box Aluminum
For Use With
CMR Clean Mat Refills, MTA74 Multiple Tile Adapter, Top Dust Cover for HC74
Includes
(2) Pass-Thru Slips, Clear Zipping Closed-Top, Convenience Outlets, Integrated Negative Air Machine, LED Lighting, Lighting, Retractable Extension Cord
Envelope Material
Poly Fabric
Number of Windows
1 to 3
Product Type
Particle Containment Unit
Filter MERV Rating
18
Caster Swiveling
All Casters Swivel
Includes Neagtive Air Machine
Negative Air Machine Included
Locking
Lockable
Includes Internal Lighting
Internal Lighting Included
Caster Locking
All Casters Lock
Floor Material
Aluminum
Number of Casters
4
Particle Filtration @ 0.03 micron
99.97 %
Compatible Manufacturer Part Number
CMR, DCHC74, MTA74HALO.2

Description

Particle Containment Enclosure, Number of Doors 1, Door Height 53 in, Door Width 24 in, Window Material Plastic, Number of Windows 1 to 3, Window Height 17 in, Window Width 17 in, Negative Air Port Dia. 12 in w/Export or Import Adaptor, Vacuum Port Dia. 8 in, Expanded Length 128 in, Expanded Width 29 in, Height 68 in, Length 82 in, Width 29 in, Collapsed Height 68 in, Collapsed Length 74 in, Collapsed Width 29 in, Heavy Duty Framed 2 x 4 in Box Aluminum Floor, Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.