Zoro Homepage

Ceiling Cover, Cabling Access Point

  • Mfr # CAP-L

  • Zoro # G112751095


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Product Type
Cabling Access Point
Compatible Product Type
Sensitive Fiber Optic Cable
Overall Length
24 in
Overall Width
24 in
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-L
Zoro #
G112751095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
24 in
Overall Height
3 1/2 in

Details

Item
Ceiling Cover
Product Type
Cabling Access Point
Compatible Product Type
Sensitive Fiber Optic Cable

Description

Ceiling Cover,Cabling Access Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.