Ceiling Cover, Cabling Access Point
Mfr # CAP66
Zoro # G312751130
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cabling Access Point
Overall Height
3 1/2 in
Overall Length
24 in
Overall Width
24 in
Compatible Product Type
Cable Bundle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP66
Zoro #
G312751130
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 1/2 in
Overall Length
24 in
Overall Width
24 in
Details
Item
Ceiling Cover
Product Type
Cabling Access Point
Compatible Product Type
Cable Bundle
Description
Ceiling Cover,Cabling Access Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.