Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Export Adptr for Mfr. HC74U-L, -M, -H

  • Mfr # EA

  • Zoro # G7162346


product price: $454.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. HC74U-L, HC74U-M, H7C4U-H
Industry Type
Healthcare
Dimensions
26-1/2 in W x 26-1/2 in L x 5-1/4 in D
Product Type
Export Adaptor
Overall Width
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA
Zoro #
G7162346
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
26-1/2 in W x 26-1/2 in L x 5-1/4 in D
Overall Width
26 1/2 in
Overall Height
5 1/4 in
Overall Length
26 1/2 in

Details

Item
Export Adaptor
For Use With
Mfr. No. HC74U-L, HC74U-M, H7C4U-H
Industry Type
Healthcare
Product Type
Export Adaptor
Compatible Manufacturer Part Number
H7C4U-H, HC74U-L, HC74U-M

Description

Export Adaptor, Dimensions 26-1/2 in W x 26-1/2 in L x 5-1/4 in D, For Use With Mfr. No. HC74U-L, HC74U-M, H7C4U-H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.