Zoro Homepage

FlexibleDuct, 12inDia, BoPET, 25ft Length

  • Mfr # HFACC-DUCL2

  • Zoro # G2103627


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Length
13 in
Height
14 in
Includes
Clamps
For Use With
Mfr. No. HFAIR1100, HFAIR2100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFACC-DUCL2
Zoro #
G2103627
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Length
13 in
Height
14 in
Overall Width
11 in
Overall Height
14 in
Overall Length
1 1/16 ft
Inside Diameter
12 in

Details

Includes
Clamps
For Use With
Mfr. No. HFAIR1100, HFAIR2100
Material
BoPET
Item
Flexible Duct
Compatible Manufacturer Model Number
HFAIR1100, HFAIR2100
Product Type
Flexible Duct

Description

Flexible Duct, Product Type Flexible Duct, Compatible Grainger Part Number 60HT60, 60HT61, Compatible Manufacturer Model Number HFAIR1100, HFAIR2100, Material BoPET, Overall Height 14 in, Overall Length 25 ft, Overall Width 11 in, Inside Diameter 12 in, Outside Diameter Not Applicable, Includes Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.