Shop HEPACART
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FloorZone
- Mfr # FA84N-000003
- Zoro # G923433050
product price:Â
$
19,535.99
/ea
Key Features
Product Type
Particle Containment Unit
Overall Width
39 1/2 in
Overall Length
87 1/2 in
Includes
Clear Polycarbonate Ceiling, Dimmable LED Lights, Dual Access Doors, Floor Seals & Gaskets, Negative Air Machine
For Use With
Stand Alone Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FA84N-000003
- Zoro #
- G923433050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 39 1/2 in
- Overall Length
- 87 1/2 in
- Overall Height
- 76 1/2 in
- Wire Rope Length
- 87 1/2 in
- Length
- 87 1/2 in
Details
- Product Type
- Particle Containment Unit
- Item
- FloorZone
- Includes
- Clear Polycarbonate Ceiling, Dimmable LED Lights, Dual Access Doors, Floor Seals & Gaskets, Negative Air Machine
- For Use With
- Stand Alone Machine
- Compatible Product Type
- Stand Alone Machine
Description
FloorZone, For Use With Stand Alone Machine, Includes Clear Polycarbonate Ceiling, Dimmable LED Lights, Dual Access Doors, Floor Seals & Gaskets, Negative Air Machine
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.