HEPA Filter 24"x24"x12
Mfr # AIR21.HF242412
Zoro # G104262325
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Performance Rating
MERV 17
Actual Depth
12 in
Actual Height
24 in
Actual Width
24 in
Filter Type
Pleated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIR21.HF242412
Zoro #
G104262325
UPC #
-
Country of Origin
United States
Dimensions
Actual Depth
12 in
Actual Height
24 in
Actual Width
24 in
Details
Performance Rating
MERV 17
Filter Type
Pleated
Item
Air Filter
Standards
IEST-RP-CC001
Media Material
Fiberglass
Number of Filters
1
Filters Out
Bacteria, Dust, Viruses
Filter Efficiency
99.99 %
Compatible Manufacturer Model Number
HFAIR2100, HFAIR2100S
Frame Material
Steel
Filters Down To
0.3 micron
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 12 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 60HT61, Compatible Manufacturer Model Number HFAIR2100, HFAIR2100S, Number of Filters 1, Media Material Fiberglass, Filters Down To 0.3 micron, Filters Out Bacteria, Dust, Viruses, Filter Efficiency 99.99 Percent, Frame Material Steel, Standards IEST-RP-CC001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.