Zoro Homepage

HEPA Filter 24"x24"x6

  • Mfr # HF24246

  • Zoro # G404218022


product price: $738.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Performance Rating
MERV 17
Actual Depth
6 in
Actual Height
24 in
Actual Width
24 in
Standards
IEST-RP-CC001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF24246
Zoro #
G404218022
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
6 in
Actual Height
24 in
Actual Width
24 in

Details

Performance Rating
MERV 17
Standards
IEST-RP-CC001
Media Material
Fiberglass
Item
Air Filter
Filter Type
Pleated
Filters Down To
0.3 micron
Frame Material
Steel
Filter Efficiency
99.97 %
Number of Filters
1
Compatible Manufacturer Model Number
DAHC55U, DAHC74U, HC55U18.ETL, HC55U18A.ETL, HC74U18A.ETL, HC74U19, HC74UX18A.ETL, HC74UX20
Filters Out
Bacteria, Dust, Viruses

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 6 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 493P60, 493P61, 493P62, 493P64, 793L78, Compatible Manufacturer Model Number DAHC55U, DAHC74U, HC55U18.ETL, HC55U18A.ETL, HC74U18A.ETL, HC74U19, HC74UX18A.ETL, HC74UX20, Number of Filters 1, Media Material Fiberglass, Filters Down To 0.3 micron, Filters Out Bacteria, Dust, Viruses, Filter Efficiency 99.97 Percent, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.