Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Particle Containment Enclosure

  • Mfr # HC74C-000102

  • Zoro # G213343144


product price: $18,798.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

For Use With
Grainger Part Number 35ZN91, Grainger Part Number 35ZP11, Grainger Part Number 793L73
Includes
4 Independent Telescoping Poles with Side Slide Out
Overall Height
68 in
Overall Length
74 in
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC74C-000102
Zoro #
G213343144
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Length
74 in
Overall Width
29 in

Details

Item
Particle Containment Unit
For Use With
Grainger Part Number 35ZN91, Grainger Part Number 35ZP11, Grainger Part Number 793L73
Includes
4 Independent Telescoping Poles with Side Slide Out
Product Type
Particle Containment Unit

Description

Particle Containment Unit, For Use With Grainger Part Number 35ZN91, Grainger Part Number 35ZP11, Grainger Part Number 793L73, Includes 4 Independent Telescoping Poles with Side Slide Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.