Zoro Homepage

Multi Tile Adptr for Mfr. HC55U-, -M, -H

  • Mfr # MTA55HALO.2

  • Zoro # G7247125


product price: $881.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. HC55U-, HC55U-M, HC55U-H
Dimensions
55-3/4 in W x 54-3/4 in L x 16 in H
Industry Type
Healthcare
Product Type
Multiple Tile Adaptor
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA55HALO.2
Zoro #
G7247125
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
55-3/4 in W x 54-3/4 in L x 16 in H
Overall Height
16 in
Overall Length
54 3/4 in
Overall Width
55 3/4 in

Details

Item
Multiple Tile Adaptor
For Use With
Mfr. No. HC55U-, HC55U-M, HC55U-H
Industry Type
Healthcare
Product Type
Multiple Tile Adaptor
Compatible Manufacturer Part Number
HC55U, HC55U-H, HC55U-M

Description

Multiple Tile Adaptor, Dimensions 55-3/4 in W x 54-3/4 in L x 16 in H, For Use With Mfr. No. HC55U-, HC55U-M, HC55U-H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.