Pre-filters 18"x18"x2" MERV 8
Mfr # AIR11.PF181802
Zoro # G704230359
product price: $142.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Frame Material
Wood
Actual Depth
2 in
Filters Out
Dust
Filters Down To
1 micron
Media Material
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIR11.PF181802
Zoro #
G704230359
UPC #
-
Country of Origin
United States
Dimensions
Actual Depth
2 in
Actual Height
18 in
Actual Width
18 in
Details
Item
Pre-Filter
Frame Material
Wood
Filters Out
Dust
Filters Down To
1 micron
Media Material
Synthetic
Performance Rating
MERV 8
Filter Type
Pleated
Compatible Manufacturer Model Number
HFAIR1100
Number of Filters
12
Standards
ASHRAE 52.2 Test Method
Description
Pre-Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 2 in, Actual Height 18 in, Actual Width 18 in, Compatible Grainger Part Number 60HT60, Compatible Manufacturer Model Number HFAIR1100, Number of Filters 12, Media Material Synthetic, Filters Down To 1 micron, Filters Out Dust, Frame Material Wood, Standards ASHRAE 52.2 Test Method
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.