Zoro Homepage

Top Dust Cover for HEPACART HC74 Models

  • Mfr # DCHC74U

  • Zoro # G304230346


product price: $252.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. HC74
Product Type
Dust Cover
Dimensions
78 in x 30 in x 14 1/2 in
Overall Length
30 in
Overall Height
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHC74U
Zoro #
G304230346
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
78 in x 30 in x 14 1/2 in
Overall Length
30 in
Overall Height
14 1/2 in
Overall Width
78 in

Details

Item
Dust Cover
For Use With
Mfr. No. HC74
Product Type
Dust Cover
Compatible Manufacturer Part Number
HC74

Description

Dust Cover, Dimensions 78 in x 30 in x 14 1/2 in, For Use With Mfr. No. HC74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.