Zoro Homepage

Cap Seal, 42 mm L x 13.8 mm W x 21.2 mm H

  • Mfr # CS18

  • Zoro # G508104726


product price: $16.19
/ea

Key Features

Mounting Hole Size
3 mm
Overall Height
21.2 mm
Overall Width
13.8 mm
Includes
Insert
Product Type
Cap Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS18
Zoro #
G508104726
UPC #
-
Country of Origin
United Kingdom

Dimensions

Mounting Hole Size
3 mm
Overall Height
21.2 mm
Overall Width
13.8 mm
Overall Length
42 mm
Mounting Screw Length
12 mm

Details

Item
Cap Seal
Includes
Insert
Product Type
Cap Seal
Compatible with Series
J18
Mounting Hole Center to Center
32.5 mm

Description

Cap Seal, Compatible with Series J18, Mounting Hole Center to Center 32.5 mm, Overall Length 42 mm, Overall Width 13.8 mm, Product Type Cap Seal, Includes Insert, Overall Height 21.2 mm, Mounting Screw Length 12 mm, Mounting Hole Size 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.