Zoro Homepage

Cap Seal, 70 mm L x 22.5 mm W x 40 mm H

  • Mfr # CS34

  • Zoro # G208104675


product price: $32.19
/ea

Key Features

Compatible with Series
J34
Product Type
Cap Seal
Overall Width
22.5 mm
Overall Height
40 mm
Mounting Hole Size
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS34
Zoro #
G208104675
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
22.5 mm
Overall Height
40 mm
Mounting Hole Size
4.5 mm
Overall Length
70 mm
Mounting Screw Length
20 mm

Details

Item
Cap Seal
Compatible with Series
J34
Product Type
Cap Seal
Mounting Hole Center to Center
56 mm
Includes
Insert

Description

Cap Seal, Compatible with Series J34, Mounting Hole Center to Center 56 mm, Overall Length 70 mm, Overall Width 22.5 mm, Product Type Cap Seal, Includes Insert, Overall Height 40 mm, Mounting Screw Length 20 mm, Mounting Hole Size 4.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.