Zoro Homepage

Guide Wheel, Sealed, 14 mm dia., 54 Sz

  • Mfr # SJ54CNS

  • Zoro # G908091060


product price: $151.99
/ea
Free Shipping & Returns

Key Features

For Use With
Slides
Series
GV3
Lubrication
Hepco Lubrication
Maximum Load Axial
1,800 N
Bearing Protection
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ54CNS
Zoro #
G908091060
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
14 mm
Size
54
Outside Diameter
54 mm

Details

Item
Guide Wheel
For Use With
Slides
Series
GV3
Lubrication
Hepco Lubrication
Maximum Load Axial
1,800 N
Bearing Protection
Sealed
Maximum Operating Temperature
120 Degrees C
Maximum Load Radial
3,200 N
System of Measurement
Metric
Minimum Operating Temperature
-20 Degrees C
Vee Angle
70 Degrees

Description

Guide Wheel, Bearing Protection Sealed, Bore Diameter 14 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 1,800 N, Maximum Load Radial 3,200 N, Outside Diameter 54 mm, Size 54, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.