Zoro Homepage

Guide Wheel, Sealed, 2.5 mm dia., 18 Sz

  • Mfr # SJ18DEDRNS

  • Zoro # G508091064


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Series
GV3
Lubrication
Hepco Lubrication
For Use With
Slides
Bearing Protection
Sealed
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ18DEDRNS
Zoro #
G508091064
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
18
Bore Diameter
2.5 mm
Outside Diameter
18 mm

Details

Item
Guide Wheel
Series
GV3
Lubrication
Hepco Lubrication
For Use With
Slides
Bearing Protection
Sealed
Maximum Operating Temperature
120 Degrees C
System of Measurement
Metric
Maximum Load Axial
190 N
Maximum Load Radial
600 N
Minimum Operating Temperature
-20 Degrees C
Vee Angle
70 Degrees

Description

Guide Wheel, Bearing Protection Sealed, Bore Diameter 2.5 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 190 N, Maximum Load Radial 600 N, Outside Diameter 18 mm, Size 18, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.