Guide Wheel, Sealed, 3 mm dia., 25 Sz
Mfr # SJ25DEDRNS
Zoro # G208091036
product price: $88.39
/ea
Free Shipping & Returns
Key Features
For Use With
Slides
Lubrication
Hepco Lubrication
Series
GV3
Minimum Operating Temperature
-20 Degrees C
Bearing Protection
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ25DEDRNS
Zoro #
G208091036
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
25 mm
Size
25
Bore Diameter
3 mm
Details
Item
Guide Wheel
For Use With
Slides
Lubrication
Hepco Lubrication
Series
GV3
Minimum Operating Temperature
-20 Degrees C
Bearing Protection
Sealed
Maximum Operating Temperature
120 Degrees C
Vee Angle
70 Degrees
System of Measurement
Metric
Maximum Load Radial
1,500 N
Maximum Load Axial
400 N
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 3 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 400 N, Maximum Load Radial 1,500 N, Outside Diameter 25 mm, Size 25, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.