Zoro Homepage

Guide Wheel, Sealed, 4 mm dia., 13 Sz

  • Mfr # SJ13CNS

  • Zoro # G708091031


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Lubrication
Hepco Lubrication
Series
GV3
For Use With
Slides
Bore Diameter
4 mm
Maximum Load Axial
60 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ13CNS
Zoro #
G708091031
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
4 mm
Outside Diameter
12.7 mm
Size
13

Details

Item
Guide Wheel
Lubrication
Hepco Lubrication
Series
GV3
For Use With
Slides
Maximum Load Axial
60 N
Maximum Load Radial
120 N
Maximum Operating Temperature
120 Degrees C
Bearing Protection
Sealed
Minimum Operating Temperature
-20 Degrees C
System of Measurement
Metric
Vee Angle
70 Degrees

Description

Guide Wheel, Bearing Protection Sealed, Bore Diameter 4 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 60 N, Maximum Load Radial 120 N, Outside Diameter 12.7 mm, Size 13, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.