Guide Wheel, Sealed, 6 mm dia. , 18 Sz
Mfr # SJ18CNS
Zoro # G008091038
product price: $69.49
/eaKey Features
Lubrication
Hepco Lubrication
Series
GV3
For Use With
Slides
Maximum Operating Temperature
120 Degrees C
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ18CNS
Zoro #
G008091038
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
6 mm
Outside Diameter
18 mm
Size
18
Details
Item
Guide Wheel
Lubrication
Hepco Lubrication
Series
GV3
For Use With
Slides
Maximum Operating Temperature
120 Degrees C
System of Measurement
Metric
Maximum Load Radial
200 N
Maximum Load Axial
125 N
Minimum Operating Temperature
-20 Degrees C
Bearing Protection
Sealed
Vee Angle
70 Degrees
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 6 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 125 N, Maximum Load Radial 200 N, Outside Diameter 18 mm, Size 18, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.