Guide Wheel, Sealed, 6 mm dia., 54 Sz
Mfr # SJ54EDRNS
Zoro # G208091067
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Hepco Lubrication
Series
GV3
For Use With
Slides
Outside Diameter
54 mm
Bearing Protection
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ54EDRNS
Zoro #
G208091067
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
54 mm
Size
54
Bore Diameter
6 mm
Details
Item
Guide Wheel
Lubrication
Hepco Lubrication
Series
GV3
For Use With
Slides
Bearing Protection
Sealed
Maximum Operating Temperature
120 Degrees C
Vee Angle
70 Degrees
Maximum Load Radial
5,000 N
Minimum Operating Temperature
-20 Degrees C
Maximum Load Axial
2,500 N
System of Measurement
Metric
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 6 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 2,500 N, Maximum Load Radial 5,000 N, Outside Diameter 54 mm, Size 54, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.