Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Wheel, Shielded, 6 mm dia., 54 Sz

  • Mfr # SJ54DE

  • Zoro # G208091029


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Series
GV3
For Use With
Slides
Lubrication
Hepco Lubrication
Size
54
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ54DE
Zoro #
G208091029
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
54
Bore Diameter
6 mm
Outside Diameter
54 mm

Details

Item
Guide Wheel
Series
GV3
For Use With
Slides
Lubrication
Hepco Lubrication
Minimum Operating Temperature
-20 Degrees C
Maximum Load Axial
1,800 N
Bearing Protection
Shielded
Maximum Operating Temperature
120 Degrees C
Maximum Load Radial
3,200 N
Vee Angle
70 Degrees
System of Measurement
Metric

Description

Guide Wheel, Bearing Protection Shielded, Bore Diameter 6 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 1,800 N, Maximum Load Radial 3,200 N, Outside Diameter 54 mm, Size 54, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.