Zoro Homepage

Guide Wheel, Shielded, 8 mm dia., 25 Sz

  • Mfr # SJ25C

  • Zoro # G508091057


product price: $73.99
/ea

Key Features

For Use With
Slides
Series
GV3
Lubrication
Hepco Lubrication
Outside Diameter
25 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ25C
Zoro #
G508091057
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
25 mm
Bore Diameter
8 mm
Size
25

Details

Item
Guide Wheel
For Use With
Slides
Series
GV3
Lubrication
Hepco Lubrication
System of Measurement
Metric
Bearing Protection
Shielded
Minimum Operating Temperature
-20 Degrees C
Maximum Load Axial
320 N
Vee Angle
70 Degrees
Maximum Operating Temperature
120 Degrees C
Maximum Load Radial
600 N

Description

Guide Wheel, Bearing Protection Shielded, Bore Diameter 8 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 320 N, Maximum Load Radial 600 N, Outside Diameter 25 mm, Size 25, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.