GV3 Carriage, 135 mm Lx80 mm Wx28.1 mm H

  • Mfr # AU2525L135CSDRNS

  • Zoro # G708061539


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
28.1 mm
Roller Material
Stainless Steel
Carriage Width
80 mm
Carriage Length
135 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU2525L135CSDRNS
Zoro #
G708061539
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
28.1 mm
Carriage Width
80 mm
Carriage Length
135 mm
Size
25
For Rail Width
25 mm
Carriage Mounting Hole Size
M6
Combined Carriage and Rail Height
30.7 mm
Manufacturer Size
25

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Roller Type
Crown Roller
Number of Mounting Holes
6
Carriage Finish
Anodized
For Use With
NS 25, S 25
Seals
Nitrile
Carriage Type
Roller
Series
GV3
Maximum Load Axial
1,600 N
Maximum Load Radial
3,000 N
Dynamic Load Capacity
1,600 N
System of Measurement
Metric
Radial Load - Maximum
3,000 N
Number of Bearing Rows
2
Operating Temperature - Minimum
-4 Degrees F
Axial Load - Maximum
1,600 N
Seal Material
Nitrile
Requires Lubrication
Lubricant Required
Compatible Rail Type
Slide
Includes Plugs
Plugs Included
Static Load Capacity
1,600 N
Operating Temperature - Maximum
140 Degrees F
Includes Lubricator
Lubricator Included
Includes Seals
Seals Included

Description

GV3 Carriage, Carriage Height 28.1 mm, Carriage Length 135 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 3,000 N, Axial Load - Maximum 1,600 N, Manufacturer Size 25, Dynamic Load Capacity 1,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With NS 25, S 25, Static Load Capacity 1,600 N, Combined Carriage and Rail Height 30.7 mm, Series GV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.