GV3 Carriage, 180 mm Lx80 mm Wx28.1 mm H

  • Mfr # AU2525L180CSDR

  • Zoro # G208061572


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
28.1 mm
Roller Material
Stainless Steel
Carriage Width
80 mm
Carriage Length
180 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU2525L180CSDR
Zoro #
G208061572
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
28.1 mm
Carriage Width
80 mm
Carriage Length
180 mm
Size
25
Carriage Mounting Hole Size
M6
For Rail Width
25 mm
Combined Carriage and Rail Height
30.7 mm
Manufacturer Size
25

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Number of Mounting Holes
6
Roller Type
Crown Roller
Carriage Finish
Anodized
Carriage Type
Roller
For Use With
NS 25, S 25
Seals
Thermoplastic Elastomer
System of Measurement
Metric
Maximum Load Axial
1,600 N
Maximum Load Radial
3,000 N
Dynamic Load Capacity
1,600 N
Series
GV3
Requires Lubrication
Lubricant Required
Radial Load - Maximum
3,000 N
Operating Temperature - Maximum
140 Degrees F
Includes Seals
Seals Included
Static Load Capacity
1,600 N
Seal Material
Thermoplastic Elastomer
Compatible Rail Type
Slide
Axial Load - Maximum
1,600 N
Number of Bearing Rows
2
Includes Plugs
Plugs Included
Operating Temperature - Minimum
-4 Degrees F
Includes Lubricator
Lubricator Included

Description

GV3 Carriage, Carriage Height 28.1 mm, Carriage Length 180 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 3,000 N, Axial Load - Maximum 1,600 N, Manufacturer Size 25, Dynamic Load Capacity 1,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With NS 25, S 25, Static Load Capacity 1,600 N, Combined Carriage and Rail Height 30.7 mm, Series GV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.