GV3 Carriage, 200 mm Lx185 mm Wx54.7 mm H

  • Mfr # AU7654L200DRNS

  • Zoro # G708061881


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
54.7 mm
Carriage Width
185 mm
Roller Material
Stainless Steel
Carriage Length
200 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU7654L200DRNS
Zoro #
G708061881
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
54.7 mm
Carriage Width
185 mm
Carriage Length
200 mm
Size
76
For Rail Width
76 mm
Carriage Mounting Hole Size
M10
Combined Carriage and Rail Height
38.7 mm
Manufacturer Size
76

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Number of Mounting Holes
4
Roller Type
Crown Roller
Seals
Nitrile
For Use With
M 76, NM 76
Carriage Finish
Anodized
Carriage Type
Roller
Series
GV3
Maximum Load Radial
10,000 N
System of Measurement
Metric
Dynamic Load Capacity
10,000 N
Maximum Load Axial
10,000 N
Seal Material
Nitrile
Axial Load - Maximum
10,000 N
Includes Lubricator
Lubricator Included
Operating Temperature - Minimum
-4 Degrees F
Radial Load - Maximum
10,000 N
Includes Plugs
Plugs Included
Number of Bearing Rows
2
Static Load Capacity
7,200 N
Compatible Rail Type
Slide
Operating Temperature - Maximum
140 Degrees F
Requires Lubrication
Lubricant Required

Description

GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 200 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 10,000 N, Axial Load - Maximum 10,000 N, Manufacturer Size 76, Dynamic Load Capacity 10,000 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 7,200 N, Combined Carriage and Rail Height 38.7 mm, Series GV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.